135 Degree Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/2

  • Mfr # 44832

  • Zoro # G2982977


product price:  $49.55
/ea

Key Features

Overall Length
7 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44832
Zoro #
G2982977
UPC #
662355448328
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
7 3/4 in
Flute Length
4 3/4 in
Shank Dia.
1/2 in
Sizes Included
1/2"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
3 in
Drill Length Class
Taper-Length
Drill Point Length
0.1036 in
Maximum Drilling Depth
4 3/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ANSI
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
List Number
520
Series
520
Material Grade - Machining
M42
Helix Angle
36 Degrees /38 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
38 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
36 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.