
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.70mm
Mfr # 45830
Zoro # G3661515
product price:Â $3.59
/eaKey Features
Overall Length
70 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3.7 mm
Number of Flutes
2
Shank Dia.
3.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45830
Zoro #
G3661515
UPC #
662355458303
Country of Origin
United States
Dimensions
Overall Length
70 mm
Drill Bit Size
3.7 mm
Shank Dia.
3.7 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Flute Length
39 mm
Shank Length
31 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0302mm
Maximum Drilling Depth
1 9/64 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.