135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 74

  • Mfr # 41744

  • Zoro # G3705737


product price:  $4.85
/ea

Key Features

Overall Length
1 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#74
Number of Flutes
2
Shank Dia.
0.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41744
Zoro #
G3705737
UPC #
662355417447
Country of Origin
United States

Dimensions

Overall Length
1 in
Drill Bit Size
#74
Shank Dia.
0.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
1/4 in
Shank Length
3/4 in
Diameter
0.0225
Shank Size
0.0225
Drill Length Class
Jobber-Length
Drill Point Length
0.0047 in
Maximum Drilling Depth
3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.0225
Drill Bit Grouping
Drill Bit
List Number
150ASP-TN
Standards
NAS 907 Type B
Drill Style
Jobber Drill
Measurement System
Wire
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Radial Point
Spiral Direction
Right Hand
Aircraft Drill
Yes
Series
150ASP-TN
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #74, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0225, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.