135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC Let-K
Mfr # 41181
Zoro # G2820008
product price:Â $7.25
/eaKey Features
Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
K
Number of Flutes
2
Shank Dia.
17/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41181
Zoro #
G2820008
UPC #
662355411810
Country of Origin
United States
Dimensions
Overall Length
4 1/4 in
Drill Bit Size
K
Shank Dia.
17/64 in
Flute Length
2 15/16 in
Drill Bit Dimension Type
Letter
Diameter
0.281
Shank Length
1 5/16 in
Shank Size
0.281
Depth:Dia. Ratio
8xD
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size K, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2810, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.