Shop CHICAGO-LATROBE
See all product information
Create Account
Let-N Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550-TA TiAlN RHS/RHC
Mfr # 44958
Zoro # G3714995
product price:Â
$
18.39
/ea
Sold in multiples of 6 for $110.34
Key Features
Overall Length
4 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
N
Number of Flutes
2
Shank Dia.
7.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44958
- Zoro #
- G3714995
- UPC #
- 662355449585
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 3/8 in
- Drill Bit Size
- N
- Shank Dia.
- 7.6 mm
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 1/16 in
- Drill Bit Dimension Type
- Letter
- Shank Length
- 1 5/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 2 19/64 in
- Drill Point Length
- 0.0000 in
- Wire Rope Length
- 4 3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.