Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.30mm

  • Mfr # 47873

  • Zoro # G1589119


product price:  $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
6.3 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47873
Zoro #
G1589119
UPC #
662355478738
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.3 mm
Shank Dia.
6.3 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Shank Length
38 mm
Diameter
0.248
Shank Size
0.248
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0514mm
Maximum Drilling Depth
1 55/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
550ASP
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Grouping
Drill Bit
Standards
DIN 338, NAS 907 Type B
Decimal Equivalent
0.2480
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Series
550ASP
Drill Bit Point Type
Split Point
Aircraft Drill
No
Spiral Direction
Right Hand
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2480, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.