Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.6mm

  • Mfr # 47966

  • Zoro # G2826929


product price:  $5.99
/ea

Key Features

Overall Length
80 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.6 mm
Number of Flutes
2
Shank Dia.
4.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47966
Zoro #
G2826929
UPC #
662355479667
Country of Origin
United States

Dimensions

Overall Length
80 mm
Drill Bit Size
4.6 mm
Shank Dia.
4.6 mm
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Shank Size
0.1654
Shank Length
33 mm
Diameter
0.1654
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0375mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
550ASP-TN
Standards
DIN 338
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1811
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Aircraft Drill
No
Series
550ASP-TN
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.