Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.60mm

  • Mfr # 45851

  • Zoro # G3640892


product price:  $3.89
/ea

Key Features

Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.6 mm
Number of Flutes
2
Shank Dia.
5.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45851
Zoro #
G3640892
UPC #
662355458518
Country of Origin
United States

Dimensions

Overall Length
93 mm
Drill Bit Size
5.6 mm
Shank Dia.
5.6 mm
Depth:Dia. Ratio
4xD
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0457mm
Maximum Drilling Depth
1 43/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.2205
Drill Bit Grouping
Drill Bit
List Number
150ASP
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Aircraft Drill
Yes
Series
150ASP
Spiral Direction
Right Hand
Measurement System
Metric
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.