Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 21/64

  • Mfr # 42621

  • Zoro # G3734376


product price:  $13.15
/ea

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
21/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42621
Zoro #
G3734376
UPC #
662355426210
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
21/64 in
Shank Dia.
21/64 in
Depth:Dia. Ratio
4xD
Flute Length
3 5/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.3281
Shank Length
1 5/16 in
Diameter
0.328125
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 31/64 in
Drill Point Length
0.068"
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.3281
List Number
150ASP-TA
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Flute Type
Spiral
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P, S
Series
150ASP-TA
Aircraft Drill
Yes
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.