Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/32
Mfr # 42606
Zoro # G3711881
product price:Â
$
4.19
/ea
Key Features
Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/32 in
Number of Flutes
2
Shank Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42606
- Zoro #
- G3711881
- UPC #
- 662355426067
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 3/32 in
- Shank Dia.
- 3/32 in
- Flute Length
- 1 1/4 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Shank Size
- 0.0938
- Shank Length
- 1 in
- Diameter
- 0.09375
- Maximum Drilling Depth
- 15/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Point Length
- 0.0194"
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0