No 27 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC

  • Mfr # 43697

  • Zoro # G2821207


product price:  $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Overall Length
3 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#27
Number of Flutes
2
Shank Dia.
3.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43697
Zoro #
G2821207
UPC #
662355436974
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
#27
Shank Dia.
3.6 mm
Flute Length
1 7/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Diameter
0.144
Shank Size
0.144
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0298 in
Maximum Drilling Depth
1 13/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.1440
Flute Type
Spiral
Standards
NAS 907 Type B
List Number
150ASP-TC
Drill Bit Grouping
Drill Bit
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Series
150ASP-TC
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1440, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.