Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC No 2

  • Mfr # 11032

  • Zoro # G1219537


product price: 
$
6.79
/ea

Key Features

Drill Bit Size
#2
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11032
Zoro #
G1219537
UPC #
662355110324
Country of Origin
United States

Dimensions

Drill Bit Size
#2
Overall Length
6 in
Flute Length
2 5/8 in
Shank Dia.
5.61 mm
Depth:Dia. Ratio
4xD
Shank Size
0.221
Diameter
0.221
Shank Length
3 3/8 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0458 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 5/8 in
Wire Rope Length
6 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2210
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
906
Standards
NAS 907 Type B
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
906
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #2, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 5/8 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.