Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 9

  • Mfr # 11133

  • Zoro # G1225259


product price: 
$
14.39
/ea

Key Features

Drill Bit Size
#9
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11133
Zoro #
G1225259
UPC #
662355111338
Country of Origin
United States

Dimensions

Drill Bit Size
#9
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
2 7/16 in
Shank Dia.
4.98 mm
Shank Length
9 9/16 in
Shank Size
0.196
Diameter
0.196
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0406 in
Maximum Drilling Depth
2 7/16 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
List Number
912
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
NAS 907 Type B
Decimal Equivalent
0.1960
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
912
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #9, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.