Shop CHICAGO-LATROBE

135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 9/64

  • Mfr # 42009

  • Zoro # G2583874


product price:  $7.15
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42009
Zoro #
G2583874
UPC #
662355420096
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
1 3/4 in
Shank Length
1 1/8 in
Diameter
0.140625
Shank Size
0.1406
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/16 in
Drill Point Length
0.0291 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Wide Land Parabolic
List Number
150WLP-TC
Application
For Alloy, Carbon Free Machining And Tool Steels
Decimal Equivalent
0.1406
Drill Bit Grouping
Drill Bit
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Series
150WLP-TC
Spiral Direction
Right Hand
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.