Shop CHICAGO-LATROBE

No 9 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78509

  • Zoro # G7266113


product price:  $34.35
/ea

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
Decimal Equivalent
0.196
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78509
Zoro #
G7266113
UPC #
662355785096
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#9
Flute Length
1 3/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Wire Size
#9
Depth x Dia. Ratio
4xD
Shank Dia.
49/250 in
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0357 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.196
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Material
Solid Carbide
Finish
Uncoated
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Bit Grouping
Drill Bit
Point Type
General Purpose
Drill Point (Deg.)
140
Coolant Fed
Non-Coolant Through
Series
769
Helix Angle
40 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, S
Aircraft Drill
No
Flute Type
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Measurement System
Wire
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #9, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.196, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.