
25/64 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC
Mfr # 44825
Zoro # G2982889
product price:Â $30.79
/eaKey Features
Overall Length
7 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44825
Zoro #
G2982889
UPC #
662355448250
Country of Origin
United States
Dimensions
Drill Bit Size
25/64 in
Overall Length
7 in
Flute Length
4 3/8 in
Shank Dia.
25/64 in
Sizes Included
25/64"
Depth:Dia. Ratio
4xD
Shank Length
2 5/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
4 3/8 in
Drill Point Length
0.0809 in
Description
Taper Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.