25/64 No 1MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide RHS/RHC

  • Mfr # 53125

  • Zoro # G7020806


product price:  $25.59
/ea

Key Features

Drill Bit Size
25/64 in
Overall Length
7 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53125
Zoro #
G7020806
UPC #
662355531259
Country of Origin
United States

Dimensions

Drill Bit Size
25/64 in
Overall Length
7 in
Flute Length
3 5/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT1
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 5/8 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
110
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3906
Standards
American National Standard (Morse)
Series
110
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Shank Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.