
6.80mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN RHS/RHC
Mfr # 70386
Zoro # G2830392
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
Key Features
Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.8 mm
Number of Flutes
2
Shank Dia.
6.8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70386
Zoro #
G2830392
UPC #
662355703861
Country of Origin
United States
Dimensions
Overall Length
109 mm
Drill Bit Size
6.8 mm
Shank Dia.
6.8 mm
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Shank Size
0.252
Shank Length
40 mm
Diameter
0.252
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 1/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0804mm
Description
Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.