Combined Drill/Countersink, No 00 Sz, Plain

  • Mfr # 56699

  • Zoro # G4806860


product price:  $11.19
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56699
Zoro #
G4806860
UPC #
662355566992
Country of Origin
United States

Dimensions

Size
#00
Overall Length
1 1/4 in
Drill Size
#00
Body Dia.
1/8 in
Drill Point Dia.
1/4 in
Point Dia.
#72
Size- Decimal
#00 (0.0250)
Dimension Type
Wire
Size - Decimal
#00 - 0.3648

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Series
32AA
Single End/Double End
Single End
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Straight
Measurement System
Wire

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.