HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 7/16-14 UNC
Mfr # 313602
Zoro # G6307627
product price:Â $62.25
/eaKey Features
Fits Tap Size
7/16 in
Overall Length
6 in
Square Drive Size (In.)
0.242
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313602
Zoro #
G6307627
UPC #
093469136021
Country of Origin
United States
Dimensions
Fits Tap Size
7/16 in
Overall Length
6 in
Square Drive Size (In.)
0.242
Shank Dia.
7/16 in
Depth Tap Enters
7/8 in
Body Dia. (In.)
7/16
Square Drive Size
0.2420 in
Tap Thread Size
7/16 in
Square Size
0.2420 in
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Thread Limit
7/8 in
Material Grade - Machining
High Speed Steel
Tap Finish
Black Oxide
Description
Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.