This item is Discontinued.

Chicago-Latrobe Jobber Drill, 15/64", HSS 47488

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 15/64", HSS (Discontinued)

Mfr # 47488
Zoro # G2826113
UPC # 662355474884
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47488
Zoro #
G2826113
UPC #
662355474884
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
15/64 in
Shank Dia.
15/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 5/8 in
Depth x Dia. Ratio
4xD
Diameter
0.213
Shank Length
1 1/4 in
Shank Size
0.213
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0704 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 31/32 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Grade
General Purpose
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Point Type
Radial
Decimal Equivalent
0.2344
Material
High Speed Steel
Shank Type
Straight
List Number
250AN
Coolant Through
No
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI
Left/Right Hand
Right
Measurement System
Fractional Inch
Point Angle
118
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
250AN
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Point type
Radial
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.