This item is Discontinued.

Chicago-Latrobe Jobber Drill, 25/64", HSS 47517

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 25/64", HSS (Discontinued)

Mfr # 47517
Zoro # G2826411
UPC # 662355475171
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47517
Zoro #
G2826411
UPC #
662355475171
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
25/64 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 3/4 in
Depth x Dia. Ratio
4xD
Shank Length
1 3/8 in
Shank Size
0.368
Diameter
0.368
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 13/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1174 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3906
List Number
250AN
Shank Type
Straight
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Standards
ANSI
Grade
General Purpose
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Coolant Through
No
Point Type
Radial
Material
High Speed Steel
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Left/Right Hand
Right
Point Angle
118
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Series
250AN
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Point type
Radial
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.