This item is Discontinued.

Chicago-Latrobe Taper Length Drill, #50, HSS 50260

This item is Discontinued.

Chicago-Latrobe

Taper Length Drill, #50, HSS (Discontinued)

Mfr # 50260
Zoro # G2984648
UPC # 662355502600
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50260
Zoro #
G2984648
UPC #
662355502600
Country of Origin
United States

Dimensions

Drill Bit Size
#50
Overall Length
3 3/4 in
Flute Length
2 in
Shank Dia.
7/100 in
Sizes Included
#50
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.021 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 in
Drill Length Class
Taper-Length
Shank Length
1 3/4 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Coolant Through
No
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.0700
Application
For Metalworking
List Number
120B
Drill Bit Material
High Speed Steel
Point Type
Radial
Standards
ANSI
Shank Type
Straight
Drill Bit Finish
Bright
Measurement System
Wire
Material Grade - Machining
General Purpose
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
120B
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Point type
Radial
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.