Shop All Air Hammers
Chicago Pneumatic
1-3/4" Stroke Straight Air Chipping Hammer 2800 bpm
Mfr # CP9362-2R
Zoro # G4140790
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 2,800 bpm
- CFM @ Full Load 23.0
- Stroke Length 1 3/4 in
- Shank Type Round
- Required Pressure 90 psi
Product Information
- Brand Chicago Pneumatic
- MFR # CP9362-2R
- Zoro # G4140790
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 1 3/4 in |
Shank Size | 0.68 in |
Overall Length | 12 5/8 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT |
Details
Description
Air Chipping Hammer, Stroke Length 1 3/4 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,800 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 23 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 7/8 (52456)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- Chicago Pneumatic Air Hammers