This item is Discontinued.

Chicago Pneumatic 13/32" Stroke Air Chisel Scaler 2400 bpm B18BV

13/32" Stroke Air Chisel Scaler 2400 bpm (Discontinued)

  • Mfr # B18BV
  • Zoro # G3266490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18BV
Zoro #
G3266490
UPC #
015451664015
Country of Origin
United Kingdom

Dimensions

Stroke Length
7/16 in
Overall Length
16 1/2 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.5 in
Compatible Shank Size
1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Chisel Scaler
Air Inlet
1/4 in NPT Female
Blows per Minute
2,400 bpm
CFM @ Full Load
4.2
Handle Type
Pistol Grip
Duty
General
Includes
1/4 in Air Hose Nipple for 3/8 in I.D. Hose, 6mm Hex Key
Blows per Minute - Air Tools
2,400
Shank
1/2 in
Required Pressure
90 psi
For Use With
Chisels; Needles
Item - Air Needle Scalers
Air Chisel Scaler
Body Style - Air Tools
Pistol
Housing Lock
Chisel
Design
Pistol
Average CFM @ 15 Second Run Time
4.2
Duty Cycle - Air Tools
General Duty
Throttle
Lever
Standards
ANSI, OSHA
Kit Contents
(1) Bare Tool
Air Consumption
4 cfm
Air Inlet Type
NPT
Scaler Type
Chisels
Throttle Type
Lever
Accessory Free Tool Change
Yes
Shank Design
CP
Duty Rating
Medium Duty
Series
Chipping Hammer
Body Style
Pistol
Power Source
Air Powered
Tool Weight
7 lb
Air Pressure
90 psi
Sound Level
99 dB
Air Inlet Gender
Female
Vibration Level
2.7 m/sq sec
Anti-Vibration Technology
No

Description

Chisel Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 7/16 in, Blows per Minute - Air Tools 2,400, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 16 1/2 in, Design Pistol, Shank 1/2 in, Housing Lock Chisel, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles, Includes 1/4 in Air Hose Nipple for 3/8 in I.D. Hose, 6mm Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.