Shop CHICAGO PNEUMATIC
Create Account
3/4 in Square Drive, 13 in Impact Extension Bar
- Mfr # E610
- Zoro # G523295768
product price:Â
$
67.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E610
- Zoro #
- G523295768
- UPC #
- 15451654207
- Country of Origin
- Taiwan, Province of China
Description
Impact sockets Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, easy to read laser etched marking with output size, and model number. Impact sockets are designed to be used with impact and ratchet wrenches in high speed, high torque applications. Structurally, sockets are built to be soft and ductile so that they can easily deform and reform due to the immense stress exerted by the hammering action of an impact wrench. Designed with a cross hole in the handle end, compatible with a retaining pin and ring, or locking pin anvil.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.