Shop CHICAGO PNEUMATIC
Additional $1,145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Hydraulic Jack, 50 Ton (50T), Low profile, High Lift Capacity on High-axle Vehicles
- Mfr # CP85050
- Zoro # G2685422
product price:Â
$
2,189.99
/ea
Key Features
Type
High Lifting Capacity - Air Hydraulic Jack
Features
Standards
ASME, CE Certified, TUV
Includes
(2) Extensions
For Use With
Low Chassis Trucks and Buses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP85050
- Zoro #
- G2685422
- UPC #
- 015451767945
- Country of Origin
- China
Dimensions
- Length
- 21.86"
- Extended Height
- 1 67/100 mm
- Maximum Lift Height
- 18 1/2 in
- Minimum Lift Height
- 6 1/4 in
- Fits Chest Size
Details
- Lifting Capacity
- 110 000 lb
- Item
- Air Hydraulic Jack
- Type
- High Lifting Capacity - Air Hydraulic Jack
- Features
- Standards
- ASME, CE Certified, TUV
- Includes
- (2) Extensions
- For Use With
- Low Chassis Trucks and Buses
- Jack Type
- Axle Jack
- Lifting Actuator
- Pneumatic
- Maximum Operating Pressure
- 170 psi
- Load Capacity
- 50 ton
- Minimum Operating Pressure
- 120 psi
- Body Material
- Steel
- Power Source
- Air
- Power Source - TS Only
- Air
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 6 1/4 in, Maximum Lift Height 18 1/2 in, Power Source Air, Extended Height 1 67/100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.