Shop All Air Compressor Parts
This Product is Discontinued
Chicago Pneumatic
Motor, 5 HP, 208-230/460V, 3-Phase (Discontinued)
Mfr # 1312101602
Zoro # G0156348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Chicago Pneumatic
- For Use With Mfr. Model Number RCP-C583VM, RCP-C583VSM
- Includes Power Cord
- Compatible with Brand Chicago Pneumatic
- Product Type Pneumatic Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1312101602
- Zoro # G0156348
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Motor |
Fits Brand | Chicago Pneumatic |
For Use With Mfr. Model Number | RCP-C583VM, RCP-C583VSM |
Includes | Power Cord |
Compatible with Brand | Chicago Pneumatic |
Product Type | Pneumatic Motor |
Compatible with Manufacturer Part Number | RCP-C583VM, RCP-C583VSM |
Description
Motor, 5 HP, 208-230/460V, 3-Phase, Series Not Applicable, Compatible with Grainger Part Number 36VZ45, 36VZ46, Product Type Pneumatic Motor, Compatible with Manufacturer Part Number RCP-C583VM, RCP-C583VSM, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.