This item is Discontinued.

Chicago Pneumatic Rotary Screw Air Comp, Dryer, 35 HP CPVSD 35 D

This item is Discontinued.

Chicago Pneumatic

Rotary Screw Air Comp, Dryer, 35 HP (Discontinued)

Mfr # CPVSD 35 D
Zoro # G5113328
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPVSD 35 D
Zoro #
G5113328
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
53.1 in
Overall Height
62.2 in
Overall Depth
30.7 in

Details

Air Dryer Included
Yes
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
120.4
(F)NPT Outlet
1 in
Max. Pressure - Air Compressor
175 psi
Duty
Continuous
Ambient Temp. Range
33 to 104 Degrees F
Full Load Amps
56
Motor RPM
4759
ASME Tank
No
Refrigerant
R-404a
Item
Rotary Screw Air Comp
dBA @ 3 Feet
69
HP
35
Max. Pressure
175 PSI
Phase
3-Phase

Description

Rotary Screw Air Comp,Dryer,35 HP, Air Dryer Included Yes, Phase - Electrical 3, Input Voltage - Air Compressor 460V AC, Free Air CFM @ Max. Pressure - Air Compressor 120.4, (F)NPT Outlet 1 in, Max. Pressure - Air Compressor 175 psi, Full Load Amps 56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.