12" Fixed Extension Column - For Projectors - Black - Aluminum - 500 lb
- Mfr # CMS012
- Zoro # G5772911
product price:Â
$
48.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Aluminum
Height
12"
Weight Capacity
500 lb
Product Type
Mounting Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMS012
- Zoro #
- G5772911
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 12"
Details
- Color
- Black
- Material
- Aluminum
- Weight Capacity
- 500 lb
- Product Type
- Mounting Extension
- Compatibility
- Projector
- Series
- CMS
- Item
- Mounting Extension
- Device Supported
- Projector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.