This item is Discontinued.

This item is Discontinued.
3' - 4' Mobile Cart, 15 - 45 D, PFM2000S (Discontinued)
Mfr #
PFM2000S
Zoro #
G6228793
UPC # 841872107851
Country of Origin United States
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFM2000S
- Zoro #
- G6228793
- UPC #
- 841872107851
- Country of Origin
- United States
Dimensions
- Height
- 57.2"
- Width
- 36.1"
- Depth
- 25.2"
Details
- Color
- Silver
- Material
- Metal
- Features
- Cable Management, Lockable Casters, Lightweight, Tilt, Adjustable Angle
- Product Type
- Display Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.