This item is Discontinued.

Chief Free Stand Pole Mt Array KTP220B

This item is Discontinued.

Chief

Free Stand Pole Mt Array (Discontinued)

Mfr # KTP220B
Zoro # G4006350
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTP220B
Zoro #
G4006350
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.5"
Width
27.3"
Depth
14.5"

Details

Color
Black
Material
Steel
Product Type
Display Stand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.