This item is Discontinued.

This item is Discontinued.
Fusion Adj Shelf Accy (Discontinued)
Mfr #
FCA611S
Zoro #
G5470167
UPC # 841872156590
Country of Origin United States
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA611S
- Zoro #
- G5470167
- UPC #
- 841872156590
- Country of Origin
- United States
- Item
- Shelf
- Color
- Silver
- For Use With
- Cheif Fusion Carts & Stands:LPAU , LFAU
- Product Type
- Shelf
- Compatibility
- Cheif Fusion Carts Stands:LPAU, LFAU
Dimensions
- Height
- 2.2"
- Width
- 24.4"
- Depth
- 15.2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.