
Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10
Mfr # 250181
Zoro # G2403890
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
1160
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.539 in
Weight
5 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250181
Zoro #
G2403890
UPC #
-
Country of Origin
United States
Details
Max. Pressure
1160
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.539 in
Weight
5 lbs.
Description
Chief Gear Pumps/Motors: 0.517 CID, Rated GPM: 4, Rotation. <span style="color: rgb(68, 68, 68); line-height: 18px; background-color: rgb(255, 255, 255);">Equipped with bi-directional check valves, the CBS series product features small displacement, high pressure, its axial clearance is compensated automatically by the floating side plates. Its standard mounting 4 bolt mounting flange dimensions and ???‚...?‚... diameter shaft enable it to adapt into a good market share for the US and European countries. All feature aluminum body with cast iron flange construction, case drain, Viton shaft seal and outboard bearing. (Available displacements range .065 to.517cu.in/rev). Similar to MTE ?‚£D?‚ series and Sauer-Danfoss Webster YB series.</span>
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.