This item is Discontinued.

This item is Discontinued.
Large Cpu Holder Silver (Discontinued)
Mfr #
FCA650S
Zoro #
G5169167
UPC # 841872156613
Country of Origin United States
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA650S
- Zoro #
- G5169167
- UPC #
- 841872156613
- Country of Origin
- United States
- Type
- CPU Mount
- Color
- Silver
- Item
- FUSION Carts and Stands Large CPU Holder
- Compatible With
- Media Player, CPU
- Series
- FCA
- Load Capacity
- 25 lbs
- Features
- Mounts to Side of Column or on Back of the Cart / Stand's Head; Easy Access to Cable Connections and Buttons; Ventilation
Dimensions
- Overall Height
- 16 in
- Overall Width
- 5.4 in
- Overall Depth
- 22.2 in
- Max Equip Size
- 15 in x 5.13 in x 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.