This item is Discontinued.

Chief Xl Universal Tilt Mount RXT2

This item is Discontinued.

Chief

Xl Universal Tilt Mount (Discontinued)

Mfr # RXT2
Zoro # G9052122
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXT2
Zoro #
G9052122
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20.5"
Width
38"
Depth
2"

Details

Color
Black
Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews