This item is Discontinued.

Childcraft Childcraft F04702.07 Childcraft by Sauder Shoal Creek 4 Drawer Chest - Jamocha F04702.07

This item is Discontinued.

Childcraft

Childcraft F04702.07 Childcraft by Sauder Shoal Creek 4 Drawer Chest - Jamocha (Discontinued)

Mfr # F04702.07
Zoro # G903975495
UPC # 183317007174
Country of Origin China
Category Dressers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F04702.07
Zoro #
G903975495
UPC #
183317007174
Country of Origin
China

Description

Country roots partnered with contemporary soul make Shoal Creek's inviting. casual appearance a stylish alternative to traditional furniture. Tapered legs and sculpted drawer and door edges will make a statement in any nursery.The Shoal Creek Collection is well crafted ready-to-assemble units that you can easily take home with you. Our nursery furniture pieces offer adjustable shelves. generous storage space. easy-glide metal drawer runners with safety stops. and detailed hardware. Clear. easy-to-follow instructions with individually marked parts make our furniture easy to put together. The warm jamocha or matte white finishes are accented with soft nickel finish bin-style drawer pulls in a distinctive updated shape. Our quality and durability is backed by a comprehensive product warranty against defects in material and workmanship. Shoal Creek 4 Drawer Chest is a lovely addition to your nursery collection. Chest is large and sturdy and provides lots of storage. Includes 4 large drawers. Drawers have metal runners and safety stops. Patented. interlocking safety mechanism allows only one drawer open at a time. Drawers feature patented T-lock assembly system. Constructed from medium density fiberboard and particle board with laminate.Accented with solid wood detailing. CARB Compliant. Quick and easy assembly. Instructions and hardware included. Carton Dimensions: 6 7/8"H x 19.25"L x 44 3/4"W Weight: 120 pounds Setup Dimensions: 42 5/8"H x 18 5/8"L x 34.75"W Weight: 115 pounds 5 year warranty for defects in materials. Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.