This item is Discontinued.

Childcraft Childcraft F04728.07 Childcraft by Sauder Shoal Creek Night Stand - Jamocha F04728.07

This item is Discontinued.

Childcraft

Childcraft F04728.07 Childcraft by Sauder Shoal Creek Night Stand - Jamocha (Discontinued)

Mfr # F04728.07
Zoro # G503932416
UPC # 183317007204
Country of Origin China
Category Nightstands
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F04728.07
Zoro #
G503932416
UPC #
183317007204
Country of Origin
China

Description

Country roots partnered with contemporary soul make Shoal Creek's inviting. casual appearance a stylish alternative to traditional furniture. Tapered legs and sculpted drawer and door edges will make a statement in any nursery.The Shoal Creek Collection is well crafted ready-to-assemble units that you can easily take home with you. Our nursery furniture pieces offer adjustable shelves. generous storage space. easy-glide metal drawer runners with safety stops. and detailed hardware. Clear. easy-to-follow instructions with individually marked parts make our furniture easy to put together. The warm jamocha or matte white finishes are accented with soft nickel finish bin-style drawer pulls in a distinctive updated shape. Our quality and durability is backed by a comprehensive product warranty against defects in material and workmanship. The Shoal Creek night stand is a lovely addition to your nursery collection and completes the room. particularly when the crib is converted to a full size bed. Night stand includes drawer and open shelf for additional storage. Includes 1 drawer. Drawer has metal runners and safety stops. Drawers feature patented T-lock assembly system. Constructed from medium density fiberboard and particle board with laminate. CARB Compliant. Accented with solid wood detailing. Quick and easy assembly. Instructions included. Carton Dimensions: 4 1/8"H x 18 1/8"L x 27 7/8"W Weight: 38 pounds Setup Dimensions: 24"H x 17.5"L x 20 7/8"W Weight: 34 pounds 5 year warranty for defects in materials. Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.