Shop ERGODYNE
See all product information
Create Account
Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Pink
Mfr # 6602
Zoro # G9782902
product price:Â
$
8.39
/ea
Key Features
Material
PVA
Size
Universal
Pattern
Solid
Overall Length
29 1/2 in
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6602
- Zoro #
- G9782902
- UPC #
- 720476124429
- Country of Origin
- China
Dimensions
- Size
- Universal
- Overall Length
- 29 1/2 in
- Overall Width
- 13 in
- Wire Rope Length
- 29 1/2 in
Details
- Item
- Evaporative Cooling Towel
- Color
- Pink
- Material
- PVA
- Pattern
- Solid
- Features
- Heat Stress Prevention, Instant Cooling Relief
- Cooling Method
- Evaporation
- Soaking Time
- 1 min
- Cleaning and Care Instructions
- Machine Wash
- Includes Storage Container
- Yes
- Wet/Dry Use
- Wet
- Maximum Cooling Time
- Up to 4 hours
- Container Type
- Bag
Description
Evaporative Cooling Towel, Material PVA, Color Pink, Cooling Method Evaporation, Maximum Cooling Time Up to 4 hours, Overall Length 29 1/2 in, Overall Width 13 in, Pattern Solid, Cleaning and Care Instructions Machine Wash, Container Type Bag, Features Heat Stress Prevention, Instant Cooling Relief, Includes Storage Container Yes, Size Universal, Soaking Time 1 min, Wet/Dry Use Wet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.