Shop CHINET

StrongHolder Molded Fiber Food Trays, 1-Comp, 9 x 12 x 1, Beige, PK250 PK

  • Mfr # 20815

  • Zoro # G900929361


product price:  $105.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
9 in
Overall Depth (In.)
1 in
Color
Beige
Material
Molded Fiber
Overall Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20815
Zoro #
G900929361
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
9 in
Overall Depth (In.)
1 in
Overall Height (In.)
12 in
Height
12"
Width
9"
Depth
1"

Details

Color
Beige
Material
Molded Fiber
Item
Food Containers
Type
Tray
Standards
BPI Certified; Cedar Grove Composting Approved
Food Container Material Type
Paper
Green Certification or Other Recognition
BPI Certified, Cedar Grove Composting Approved

Description

Reliable molded fiber food trays with extra-strong grease absorbers. Sturdy and easy to handle. Compact and stackable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.