72" x 30" (6 Foot) Rectangle Plywood Folding Table
- Mfr # TPLYRT7230MG-AX-T
- Zoro # G424798337
product price:Â
$
169.99
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
- TPLYRT7230MG-AX-T
- Zoro #
- G424798337
- UPC #
- -
- Country of Origin
- China
Description
Engineered for durability and performance, this 72" x 30" rectangle plywood folding table is a commercial-grade essential for banquet halls, event venues, trade shows, and hospitality settings. The table features a robust 3/4" thick plywood top supported by warm gray powder-coated wishbone legs that lock securely in place. The vinyl edge banding offers added protection against chipping and moisture, while the bolt-through construction ensures maximum stability under heavy use. Designed to handle frequent setups and breakdowns, this table is the preferred choice for professionals who demand strength, reliability, and long-term value.