This item is Discontinued.

This item is Discontinued.
Masslinn Dust Cloths, 1-Ply, 16 x 24, Unscented, Yellow, PK400 (Discontinued)
Mfr #
213
Zoro #
G4600441
UPC # 73513021305
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213
- Zoro #
- G4600441
- UPC #
- 73513021305
- Country of Origin
- United States
- Item
- Towels & Wipes
- Material
- Cloth
- Color
- Yellow
- Number of Sheets
- 50
- Ply
- 1
- Fragrance
- Unscented
- Paper Towel Type
- Dust Cloth
- Primary Chemical
- Mineral Oil
- Contains
- Mineral Oil
- Net Weight
- 15 lbs
- Application
- General Purpose
- Wipes per Container
- 50
- Packaging Type
- Carton
Description
Chix® Masslinn Dust Cloths, 24 x 16, Yellow, 400/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.