Shop CHIX
See all product information
Create Account
Masslinn Dust Cloths, 1-Ply, 24 x 40, Unscented, Yellow, PK250
Mfr # 0214
Zoro # G4600143
product price:
$
455.99
/pk of 250, $1.82/ea
Free Shipping & Returns
Key Features
Material
Cloth
Color
Yellow
Sheet Size
40" x 24"
Number of Sheets
25
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0214
- Zoro #
- G4600143
- UPC #
- 73513021404
- Country of Origin
- United States
Dimensions
- Sheet Size
- 40" x 24"
- Length
- 40"
- Width
- 24"
Details
- Item
- Towels & Wipes
- Material
- Cloth
- Color
- Yellow
- Number of Sheets
- 25
- Ply
- 1
- Fragrance
- Unscented
- Paper Towel Type
- Dust Cloth
- Wipes per Container
- 25
- Packaging Type
- Pack
- Primary Chemical
- Mineral Oil
- Contains
- Mineral Oil
- Application
- General Purpose
- Net Weight
- 20.652 lbs
Description
Chix® Masslinn Dust Cloths, 40 x 24, Yellow, 250/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.