Shop CHLOE LIGHTING
Create Account
CH33293MS11-RF1 Kinsey Tiffany-Style 1 Light Reading Floor Lamp - 11 in.
- Mfr # CH33293MS11-RF1
- Zoro # G603705873
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH33293MS11-RF1
- Zoro #
- G603705873
- UPC #
- 602573006757
- Country of Origin
- China
Description
KINSEY, a beautifully Mission style hand-crafted reading floor lamp with intricate designed and cut glass shade.Lamp shade design features multi-toned antique colored pieces accented with a row of matching cut circles. Coated in an antique bronze patina tone.Expertly crafted with top quality materials. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Shade Width: 11.14"
- Shade Height: 5.63"
- Overall Height: 61.40"
- Base Width: 10"
- Base Height: 61.4"
- Light Direction: Downlight
- Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
- Power Source: Corded, Electric
- Electric Wire Length: 87"
- Switch Type: On-Cord Foot Stepper
- Shade Shape: Round
- Shade Materials: Tiffany-glass
- Est. Glass Cuts: 216.00"
- Finish: Dark Antique Bronze
- Overall Materials: Glass, metal, resin and electrical components
- Specific Uses: Indoor
- Certification: UL Listed
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.