CH3P125OF24-GPN Costa Animal Tiffany-Glass Window Panel - 24 in.
- Mfr # CH3P125OF24-GPN
- Zoro # G703985021
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH3P125OF24-GPN
- Zoro #
- G703985021
- UPC #
- 602573854662
- Country of Origin
- China
Description
COSTA, an Animal style stained glass window panel features 3 blue and yellow birds, and 3 red-orange sunflowers. This piece is handcrafted from over 235 pieces of hand cut, stained art glass and 3 colorful glass beads, and is sure to bring bright, warm colors into your home. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 26"
- Overall Width: 24.8"
- Max Hanging Distance: 38.6"
- Est. Glass Beads: 3"
- Est. Glass Cuts: 239 piece
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Finish: Multi-Colored
- Specific Uses: indoor Setting
- Overall Materials: Glass, metal & copper
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.