Chloe CH1P670BP25-GPN 17 x 25 in. Lighting Glory Tiffany Glass Peacock Window Panel - Black
- Mfr # CH1P670BP25-GPN
- Zoro # G704034049
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1P670BP25-GPN
- Zoro #
- G704034049
- UPC #
- 91037040091
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- A beautiful peacock design window pane in pleasing pastels to bring color and interest to any room
- Expertly handcrafted with top quality materials including real stained glass and gem-like cabochons
- The metal frame is finished in an antique bronze patina, features designer anchors and a chain for easy hanging
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Black
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.