Shop CHLOE LIGHTING
Create Account
Chloe CH22031RB12-OD1 12 in. Lighting Tristan Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce - Oil Rubbed Bronze
- Mfr # CH22031RB12-OD1
- Zoro # G403985024
product price:Â
$
55.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH22031RB12-OD1
- Zoro #
- G403985024
- UPC #
- 91037951281
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This transitional 1-light outdoor wall light features a rubbed bronze finish that will compliment many outdoor decors
- The clear seedy glass adds interest to the look and the open bottom makes changing bulbs easy
- Sturdy cast aluminum construction
- Switch Type: Wall Switch On/Off
- Finish: Oil Rubbed Bronze
- Certification: UL Listed
- Specific Uses: Outdoor
- Light Direction: Downlight
- Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
- Overall Materials: Aluminium, glass and electrical components
- Power Source: Corded-Electric, Hardwired
- Shade Shape: Rectangle
- Shade Materials: Clear Seedy Glass
- Glass Thickness (in): 0.12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.