This item is Discontinued.
This item is Discontinued.
Tamperproof Tool, Steel (Discontinued)
Mfr #
T15TPTOOL
Zoro #
G302015839
UPC # 782343743669
Country of Origin United States
Category Automotive Specialized Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15TPTOOL
- Zoro #
- G302015839
- UPC #
- 782343743669
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Height
- 7 1/2 in
- Overall Depth
- 1 in
Details
- Item
- Tamperproof tool
- For Use With
- Exit/Emergency
- Item - Emergency Lighting and Exit Signs
- Tamperproof Screwdriver
- Material
- Steel
- Compatible Mfr. Model Number
- Exit/Emergency
- Shell Material
- Steel
Description
Tamperproof tool, Material Steel, Compatible Mfr. Model Number Exit/Emergency, Overall Depth 1 in, Overall Height 7 1/2 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.