This item is Discontinued.

Chore Master Portable Generator, Gasoline, 7,000 W Rated, 11,620 W Surge, Electric Start, 120/240V AC GEN-8000-0GME

This item is Discontinued.

Chore Master

Portable Generator, Gasoline, 7,000 W Rated, 11,620 W Surge, Electric Start, 120/240V AC (Discontinued)

Mfr # GEN-8000-0GME
Zoro # G0935363
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEN-8000-0GME
Zoro #
G0935363
UPC #
-
Country of Origin
China

Dimensions

Length
39-1/8"
Generator Height
30-5/8"
Length (Straight Wireway)
39-1/8"
Width
28-11/16"

Details

Engine Brand
MiTM
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
7,000 W
Surge Watts
11,620 W
Rated Voltage
120/240V AC
Starter Type
Electric
Generator Amps
58.3/29.2
Generator Run Time @ 1/2 Load
10.8 hr
CARB Compliant
Yes
Generator Mfr. Warranty Details
1 yr. Engine, 1 yr. Alternator
Engine Displacement
420cc
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
Sound Level dB
74.0
Low Oil Shut Down
Yes
Includes
Idle Control, Battery
Engine Alternator
Brush
Full Power Switch
No
Engine HP
14.0
Parallel Configuration Capable
No
Run Time Hour Meter
No
Run Time @ Full Load
6.0 hr.
Fuel Tank Capacity
6.6 gal.
Wheel Kit Included
Yes
Cylinder Material
Cast Iron
Circuit Breaker
Yes
Air Cleaner Type
Foam
Standards
CSA
Generator Engine Brand
MiTM
Generator Voltage
120V AC/240V AC
Generator Fuel Type
Gasoline
Generator Starter Type
Electric

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 6.6 gal, Engine Displacement 420cc, Engine Alternator Brush, Full Power Switch No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.