Shop CHROMA ACRYLICS
Create Account
1590429 Sax True Flow Multi-Media Varnish; Gloss
- Mfr # 1590429
- Zoro # G204039070
product price:Â
$
67.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590429
- Zoro #
- G204039070
- UPC #
- 885634301088
- Country of Origin
- United States
Description
All-purpose, non-smearing, water-proof sealer for use with a huge variety of media including wax crayons, waterbased & permanent markers, collage materials, colored pencils, watercolor pencils, oil pastels, gel pens, printing inks, plaster and papier-mache. Use a clean, dry, soft brush for application. If uncertain if the varnish will work on your particular project, test on a small inconspicuous area first. Soap & water clean-up. Non-toxic.
Features- Sax True Flow Multi-Media Varnish, Gloss
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Quart
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.